The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Regular Grip Scratch Awl (7-3/4" Length)
Magnifying glass
Hover image to zoom

1/4" Regular Grip Scratch Awl (7-3/4" Length)

Brand:
Malco
SKU:
A20-MALCO
Rating:
(0)
Q&A:
(0)
1/4" Regular Grip Scratch Awl (7-3/4" Length)
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 3 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
7-3/4" Length

Description

Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles

Specs

Product Type:

Scratch Awl

Length (Inches):

7-3/4"

Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy