Apply to be a TradeMaster!
Main product image of AV33 Long Cut AVs Metal Cutting Aviation Snip, Combo Straight, Left, Right Cuts , 3" Cut (Yellow)
Magnifying glass
Hover image to zoom

AV33 Long Cut AVs Metal Cutting Aviation Snip, Combo Straight, Left, Right Cuts , 3" Cut (Yellow)

Brand:
Malco
SKU:
AV33
Rating:
(0)
Q&A:
(0)
AV33 Long Cut AVs Metal Cutting Aviation Snip, Combo Straight, Left, Right Cuts , 3" Cut (Yellow)
Magnifying glass
Hover image to zoom
$24.10 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–

Malco Long Cut AVs produce longer and faster cuts with their long blade design. The AV33 model features a yellow colored grip with straight, right, and left cutting capabilities. This AVs Snip features Malco's POWER-FIT Performance Hand Grips that increase productivity and distributes pressure evenly, which results in less user fatigue. Non-slip grooves and safety guards also help users achieve a maximum grip in some of the dirtiest conditions. An easy release side latch offers quick operation and cutting on the job. Made with only the best, the hardened forged steel jaws offer a strong long lasting cutting edge.


Features:

  • POWER-FIT - Performance Hand Grips naturally distribute pressure evenly across your hand resulting in a more natural feel and less fatigue
  • Ergonomic hand guards allow users to efficiently cut into material faster and prevent hands from slipping forward over the blades
  • 3" Length of cut
  • Self-opening latch for quick one-hand operation
  • Hardened forged steel jaws provide long lasting high-strength cutting edges

Specs

–
Type:

Snips

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy