Apply to be a TradeMaster!
Main product image of 24" Big Foot Mini Split Kit
Magnifying glass
Hover image to zoom

24" Big Foot Mini Split Kit

Brand:
Malco
SKU:
B9284
Rating:
(0)
Q&A:
(0)
24" Big Foot Mini Split Kit
Magnifying glass
Hover image to zoom
$124.31 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Black

Description

–
Big Foot Mini Split Kits provide a complete, all-in-one support solution for mini-split condensing units and heat pumps. The kit includes 4" Risers with 24" channels and a full fixing kit to ensure a quick, simple, and vibration-absorbing installation. Rated for loads up to 494 lb, these kits offer a stable and professional footing for a variety of outdoor units.

Features:
  • Provides a complete solution including two 4" risers and a fixing kit for a streamlined setup.
  • Constructed from recycled crumb rubber to withstand outdoor conditions and long-term rooftop exposure.
  • Recessed underside design helps the riser sit securely on rooftop surfaces for improved stability.
  • Integrated aluminum channel allows the use of standard strut hardware for flexible installation configurations (hardware not included).
  • Durable recycled rubber construction helps absorb vibration while improving overall equipment stability.

Specs

–
Product Type:

Kit

Length (Inches):

24"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy