Apply to be a TradeMaster!
Main product image of Big Foot Mini Frame, Tall
Magnifying glass
Hover image to zoom

Big Foot Mini Frame, Tall

Brand:
Malco
SKU:
BN8100/1
Rating:
(0)
Q&A:
(0)
Big Foot Mini Frame, Tall
Magnifying glass
Hover image to zoom
$302.76 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
0
Product Highlight: Material
Galvanized Steel

Description

–
Big Foot Mini Frames provide a stable ground-mount solution for mini-split condensing units and heat pumps. The adjustable frame raises equipment from 18" to 24" above ground to help protect against snow, flooding, lawn equipment, and pets. Extension kit available for wider or multi-unit installations.

Features:
  • Height-adjustable leg assemblies extend easily from 18" to 24", allowing the frame to adapt to varying terrain and installation requirements for condensing units and heat pumps.
  • Built for long-term outdoor performance with recycled rubber feet and corrosion-resistant galvanized steel components that resist rust and environmental wear.
  • Large 8-inch feet provide a stable foundation and support loads up to 441 lbs (200 kg) for secure and dependable equipment mounting.
  • Elevated design allows technicians to perform maintenance, repairs, and adjustments without removing the unit, reducing service time.
  • Designed for flexible installation configurations and ships pre-boxed for quick and easy assembly on site.

Specs

–
Color:

0

Material:

Galvanized Steel

Product Type:

Frame

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy