Apply to be a TradeMaster!
Main product image of Big Foot Multi Frame
Magnifying glass
Hover image to zoom

Big Foot Multi Frame

Brand:
Malco
SKU:
BN9720
Rating:
(0)
Q&A:
(0)
Big Foot Multi Frame
Magnifying glass
Hover image to zoom
$1,238.49 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Galvanized Steel

Description

–
Big Foot Multi Frame provides a versatile and quick-to-assemble roof top mounting solution. This modular frame features adjustable leg heights from 13" to 24" and is rated for heavy-duty loads up to 1,102 lbs.

Features:
  • Extendable from any side using compatible Extension Kits and additional Multi Frames to create custom frame configurations.
  • Engineered for heavy mechanical equipment with a maximum load rating of 1,102 lbs.
  • Features adjustable leg assemblies (13"-24") and movable cross bars to fit various equipment sizes.
  • Distributes weight across stable 13" feet without penetrating rooftop structures.
  • Constructed from hot-dipped galvanized steel and tested to 1000 hours of salt spray.

Specs

–
Product Type:

Frame

Color:

Silver

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy