Apply to be a TradeMaster!
Main product image of 5/8" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #2 Point (Pack of 100)
Magnifying glass
Hover image to zoom

5/8" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #2 Point (Pack of 100)

Brand:
Malco
SKU:
BT132G
Rating:
(0)
Q&A:
(0)
5/8" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #2 Point (Pack of 100)
Magnifying glass
Hover image to zoom
$8.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Length (Inches): 
5/8"
Style: 
Hex Washer
Quantity: 
100
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
5/8" Length

Description

–
Features
  • For .35 -.100 Material Thickness
  • Driver Size 1/4 in
  • Consult Malco Suggested Trade Prices for specific package quantities available for each screw size
  • Count on Malco for full, accurate piece counts in every Bit-Tip package you buy

Specs

–
Shank Diameter:

#8

Tip Style:

Drill & Tap

Quantity:

100

Size:

1/4"

Length (Inches):

5/8"

Style:

Hex Washer

Threads Per Inch:

18

Product Type:

Screw

Bit Tip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy