Apply to be a TradeMaster!
Main product image of 1-1/2" (Length) x 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #3 Point (Pack of 50)
Magnifying glass
Hover image to zoom

1-1/2" (Length) x 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #3 Point (Pack of 50)

Brand:
Malco
SKU:
BT156G
Rating:
(0)
Q&A:
(0)
1-1/2" (Length) x 5/16" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws, #3 Point (Pack of 50)
Magnifying glass
Hover image to zoom
$8.79 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Quantity: 
50
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
Features
  • For .11 -.175 Material Thickness
  • Driver Size 5/16 in
  • Consult Malco Suggested Trade Prices for specific package quantities available for each screw size
  • Count on Malco for full, accurate piece counts in every Bit-Tip package you buy

Specs

–
Style:

Hex Washer

Size:

5/16"

Tip Style:

Drill & Tap

Product Type:

Bit Tip

Screw

Quantity:

50

Shank Diameter:

#10

Threads Per Inch:

24

Length (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy