Apply to be a TradeMaster!
12-14" (Length) 3/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)

12-14" (Length) 3/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)

Brand:
Malco
SKU:
BT163T
Rating:
(4)
Q&A:
(0)
12-14" (Length) 3/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)
$66.46 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12-14"
Product Highlight: Length (Inches)
3/4" Length

Description

–

Features:

  • Made from strong, high quality, specially heat treated steel.
  • Excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives.
  • Bit-Tip elminates the need for costly auxiliary fastening equipment such as dril bits, taps and welding equipment.

Specs

–
Threads Per Inch:

14

Tip Style:

Drill & Tap

Style:

Hex Washer

Size:

12-14"

Product Type:

Bit Tip

Screw

Shank Diameter:

#12

Length (Inches):

3/4"

Quantity:

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Awesome

If you like screwing, they go straight in with little effort.
Willie Deep
Durham
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product...great price

Cost less than the local supply house and as always....spot on with delivery!
Charles
West Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

Secure pellet venting to the tail pipe of the stove
Larry
Jaffrey, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I needed perfect delivery time I will be ordering more from this company
David
Spring tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy