Apply to be a TradeMaster!
Main product image of MalcoEdge 18V Cordless Vacuum Pump (2 CFM)
Magnifying glass
Hover image to zoom

MalcoEdge 18V Cordless Vacuum Pump (2 CFM)

Brand:
Malco
SKU:
COLT2
Rating:
(0)
Q&A:
(0)
MalcoEdge 18V Cordless Vacuum Pump (2 CFM)
Magnifying glass
Hover image to zoom
$416.50 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Inlet Type
Flare
Product Highlight: Air Flow Capacity (CFM)
2 CFM
Product Highlight: Inlet Size
1/4", 3/8"

Description

–
Product Overview
The MalcoEdge COLT2 18V Vacuum Pump offers next-generation portability and power for HVAC technicians on the go. Delivering 2.0 CFM of evacuation flow, this cordless pump is perfect for evacuating mini splits and residential HVAC systems-especially in hard-to-reach or power-limited areas. Built for A2L and A3 refrigerant compatibility, the COLT2 eliminates the need for bulky cords on the jobsite, providing a cleaner work environment. Whether you're on a roof, attic, or remote job site, the COLT2 keeps your workflow smooth and safe with reliable cordless operation.

Features
  • 2.0 CFM Evacuation Flow Rate: Ideal for mini splits and light HVAC systems
  • 18V Cordless Operation: Fully portable, no power outlet required. Included adapters for Dewalt, Milwaukee, Makita, and Bosch batteries.
  • Safe for A2L and A3 flammable refrigerants
  • Unique design eliminates oil mist and includes an oil-gas separator on the air exhaust outlet to reduce oil contamination
  • Quiet operation and lightweight make the COLT2 an ultra-portable and convenient choice for system evacuations

Specs

–
Warranty:

Limited Lifetime

Inlet Type:

Flare

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

2

Inlet Size:

1/4"

3/8"

Ultimate Vacuum:

30 microns

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy