The DSKRBP handle opening of Malco's REDLINE gripped tools maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand. Ergonomic handle contours with an over-molded, non-slip handle.
Includes 29 Tools and a 33 Pocket TBP33 Backpack.
- C5R REDLINE Pipe Crimper
- SL1R REDLINE Snap Lock Punch
- N1R REDLINE Hand Notcher
- S2R REDLINE Hand Seamer
- 12F Folding Tool
- 18 Divider
- M2001 Aviation Snip-Left Cut
- M2002 Aviation Snip-Right Cut
- M2005 Aviation Snip-Bulldog
- M14N 14 in (36 cm) Pattern Snip
- A0 1/8 in (3.2 mm) Scratch Awl
- A1 7/32 in (5.6 mm) Scratch Awl
- SH3 Setting Hammer
- T416M 1 in x 16 ft Mag. Tape Measure
- W29 Hex Key Set
- DB1 Dead Blow Hammer
- DS2 Duct Stretcher-Offset
- MSH1/4 Hex Chuck
- MSH5/16 Hex Chuck
- L9M Mag. Torpedo Level
- HW8x1/2ZG Zip-ins 100 pack FREE
- TS1 TurboShear
- HHD1S 1/4 in Mag. Hex Driver
- HHD2S 5/16 in Mag. Hex Driver
- TY4G Tie Tensioning Tool
- BT143X Bit-Tips 100 Pack FREE
- HC1 Hole Cutter
- 4MC24 Recip.Saw Blade 6 in. L, 24TPI
- RD6 6-in-1 Reversible Driver
TBP33 Backpack Features:
- Thick 1680 Denier nylon shell and pockets, with bonded
double stitching, withstand heavy loads and everyday use.
- Seamless molded polymer base and padded sides protect tools
from elements and drop damage.
- 29 duo-colored interior pockets, plus one flat-opening shell side
make it easy to find and access tools.
- External storage includes two expandable side-pockets plus padded
and zippered pockets for cell phone and laptop / tablet.
- Wide, padded shoulder straps plus back pads help shoulder
the load and save neck and back.
- Single, top-mounted handle is easy to grasp for
moving backpack around work area.