Apply to be a TradeMaster!
Main product image of MalcoEdge Elite Flow Vacuum Pump (1.4 CFM)
Magnifying glass
Hover image to zoom

MalcoEdge Elite Flow Vacuum Pump (1.4 CFM)

Brand:
Malco
SKU:
EF14
Rating:
(0)
Q&A:
(0)
MalcoEdge Elite Flow Vacuum Pump (1.4 CFM)
Magnifying glass
Hover image to zoom
$328.30 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Air Flow Capacity (CFM)
1.4 CFM
Product Highlight: Stages
2

Description

–
Product Overview
The MalcoEdge EF14 Elite Flow Vacuum Pump is designed for fast, efficient evacuation of HVAC and refrigeration systems, including those using flammable A2L and A3 refrigerants. With an evacuation rate of 1.4 CFM, this lightweight and compact pump is perfect for residential and light commercial applications. It features a durable housing, a quiet motor, and high-efficiency internal components for consistent vacuum performance. Whether you're servicing mini splits, heat pumps, or refrigeration units, the EF14 provides dependable evacuation with enhanced safety for newer refrigerant classes.

Features
  • Ideal for small to mid-sized HVAC-R systems
  • Easy to transport to service locations
  • 115-230V, 60hz voltage compatible
  • Rated for all standard refrigerants, including A2L and A3's with its spark-proof design
  • Achieves vacuum levels down to 15 microns

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

1.4

Horse Power:

1/2

Ultimate Vacuum:

30 microns

Warranty:

Limited Lifetime

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy