Apply to be a TradeMaster!
Main product image of MalcoEdge Elite Flow Vacuum Pump (5.3 CFM)
Magnifying glass
Hover image to zoom

MalcoEdge Elite Flow Vacuum Pump (5.3 CFM)

Brand:
Malco
SKU:
EF53
Rating:
(0)
Q&A:
(0)
MalcoEdge Elite Flow Vacuum Pump (5.3 CFM)
Magnifying glass
Hover image to zoom
$416.50 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Stages
2
Product Highlight: Air Flow Capacity (CFM)
5.3 CFM

Description

–
Product Overview
The MalcoEdge EF53 Elite Flow Vacuum Pump is engineered for high-capacity evacuation of residential, commercial, and industrial HVAC systems. With a 5.3 CFM evacuation rate, this heavy-duty vacuum pump offers fast, reliable evacuation even in large systems. It is fully compatible with all standard, A2L, and A3 refrigerants, making it ideal for use with today's refrigerant blends. The EF53 features a rugged housing, quiet operation, and precision-engineered internals for long-lasting performance in demanding environments. Whether you're evacuating large heat pumps, rooftop units, or refrigeration systems, the EF53 is built for speed, safety, and durability.

Features
  • 1/2 horse power with 5.3 CFM evacuation flow rate provides the power needed to achieve ultimate vacuum levels quickly when paired with MalcoEdge TurboFlow vacuum hoses
  • Rated for all standard refrigerants, including A2L and A3's with its spark-proof design
  • 115-230V, 60hz voltage compatible
  • Achieves vacuum levels down to 15 microns
  • Large oil capacity of 18.2 fl.oz. provides longer run times between oil changes

Specs

–
Product Type:

Vacuum Pump

Ultimate Vacuum:

15 microns

Stages:

2

Air Flow Capacity (CFM):

5.3

Warranty:

Limited Lifetime

Horse Power:

1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy