Apply to be a TradeMaster!
Main product image of MalcoEdge 2-In-1 Flaring/Swaging Kit
Magnifying glass
Hover image to zoom

MalcoEdge 2-In-1 Flaring/Swaging Kit

Brand:
Malco
SKU:
FLSW2N1
Rating:
(0)
Q&A:
(0)
MalcoEdge 2-In-1 Flaring/Swaging Kit
Magnifying glass
Hover image to zoom
$170.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1/4", 5/8", 3/4", 5/16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
MalcoEdge FLSW2N1 2-in-1 Flaring and Swaging Tool Kit is a precision-engineered solution for HVAC-R professionals, combining flaring and swaging functions in one durable manually operated tool. Designed for copper and aluminum tubing, it delivers accurate 45 degree flares and smooth, concentric swages for reliable, leak-free connections in air conditioning and refrigeration systems.
The kit includes multiple hardened steel swaging heads for compatibility with a range of tubing sizes, ensuring versatility across field applications. Built for job site durability, this tool provides consistent, high-performance results in demanding environments.

Features
  • Combines flaring and swaging in one tool kit for efficient HVAC-R tubing prep
  • Produces accurate, leak-free flares on copper and aluminum tubing
  • Delivers smooth, uniform swages for secure, pressure-tight connections
  • Includes hardened steel swaging heads for compatibility with various tubing diameters
  • Durable construction designed for demanding field conditions and repeated use

Specs

–
Size:

1/2"

3/8"

1/4"

5/8"

3/4"

5/16"

Application:

Copper

Aluminum

Product Type:

Flaring Tool

Swaging Tool

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy