Apply to be a TradeMaster!
Main product image of 1" - 1-1/2" Standing Seam Hand Seamer
Magnifying glass
Hover image to zoom

1" - 1-1/2" Standing Seam Hand Seamer

Brand:
Malco
SKU:
FSHS
Rating:
(0)
Q&A:
(0)
1" - 1-1/2" Standing Seam Hand Seamer
Magnifying glass
Hover image to zoom
$385.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1"

Description

–
Features
  • Malco's recommended seamer for closing 1" or 1.5" mechanical lock panels by hand
  • For seaming both the first (90°) stage and second (180°) stage locks of a mechanical seam
  • Works on 1" or 1 1/2" vertical leg seams with 1/2" width
  • This tool pairs perfectly with the Malco power assisted seamer for quick and easy perfect seams

Specs

–
Product Type:

Hand Seamer

Size:

1-1/2"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy