Apply to be a TradeMaster!
Main product image of 2" Standing Seam Hand Seamer
Magnifying glass
Hover image to zoom

2" Standing Seam Hand Seamer

Brand:
Malco
SKU:
FSHS2
Rating:
(0)
Q&A:
(0)
2" Standing Seam Hand Seamer
Magnifying glass
Hover image to zoom
$426.42 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Features
  • Malco's recommended seamer for closing 2" mechanical lock panels by hand
  • For seaming both the first (90°) stage and second (180°) stage locks of a mechanical seam
  • Works on 2" high seams with 13/16" width
  • This tool pairs perfectly with the Malco power assisted seamer for quick and easy perfect seams

Specs

–
Product Type:

Hand Seamer

Size:

2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy