Apply to be a TradeMaster!
Main product image of 3" x 4" Standard Rectangular Hole Gutter Outlet Die
Magnifying glass
Hover image to zoom

3" x 4" Standard Rectangular Hole Gutter Outlet Die

Brand:
Malco
SKU:
GOP34UK
Rating:
(2)
Q&A:
(1)
3" x 4" Standard Rectangular Hole Gutter Outlet Die
Magnifying glass
Hover image to zoom
$93.86 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Please note: This item is die only.

All Malco Gutter Outlet Punch and Dies make clean, accurate hole cuts in .032” (0.81 mm) aluminum gutter. Ample throat clearance allows these lightweight outlet punches to work over the front edge of gutter to quickly line up cuts. Fastener holes are provided in the tool frame base for optional bench mount application. An easy ratcheting mechanism and angled punch-blade provide smooth cutting action. High carbon steel blades on punches assure long service life and are also easily replaceable. Heat treated components and weather resistant finishes provide added tool strength and durability.

Features:
  • Compatible Gutter Drops available by Malco
  • Interchangeable Dies

Specs

–
Type:

Gutter Tool
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
You May Also Need

SL2R, RedLine Snap Lock Punch, Adjustable Throat
SKU: SL2R
Malco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Works great, no issues
Jay
Clear lake wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gutter punch

Great price and very quick delivery
Fast 1
Wichita , Ks.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I see the picture but it says die what comes with it?

Asked by Ken 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is just the rectangular die.

Was this review helpful to you?