Apply to be a TradeMaster!
Main product image of 3" x 4" X Style Hole Gutter Outlet Die
Magnifying glass
Hover image to zoom

3" x 4" X Style Hole Gutter Outlet Die

Brand:
Malco
SKU:
GOP34XUK
Rating:
(1)
Q&A:
(0)
3" x 4" X Style Hole Gutter Outlet Die
Magnifying glass
Hover image to zoom
$109.28 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please note: This item is die only.

All Malco Gutter Outlet Punch and Dies make clean, accurate hole cuts in .032” (0.81 mm) aluminum gutter. Ample throat clearance allows these lightweight outlet punches to work over the front edge of gutter to quickly line up cuts. Fastener holes are provided in the tool frame base for optional bench mount application. An easy ratcheting mechanism and angled punch-blade provide smooth cutting action. High carbon steel blades on punches assure long service life and are also easily replaceable. Heat treated components and weather resistant finishes provide added tool strength and durability.

Features:
  • Compatible Gutter Drops available by Malco
  • Interchangeable Dies

Specs

–
Type:

Gutter Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gutter Outlet Tool Frame
SKU: GOT
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shipped With Frame

Worked great with frame.
Tim
Bean Station Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy