Apply to be a TradeMaster!
Main product image of 10" (Length) 3/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom

10" (Length) 3/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)

Brand:
Malco
SKU:
HW10X3/4ZT
Rating:
(0)
Q&A:
(0)
10" (Length) 3/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom
$68.13 each
In Stock
In Stock
Get 19 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 10"
Product Highlight: Length (Inches)
3/4" Length

Specs

–
Shank Diameter:

#10

Length (Inches):

3/4"

Tip Style:

Taper Point

Quantity:

1000

Type:

Screw

Size:

3/4"

10"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy