Apply to be a TradeMaster!
Main product image of #12 2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (1,800 Pack)
Magnifying glass
Hover image to zoom

#12 2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (1,800 Pack)

Brand:
Malco
SKU:
HW12X2
Rating:
(0)
Q&A:
(0)
#12 2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (1,800 Pack)
Magnifying glass
Hover image to zoom
$362.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Shank Diameter: 
#12
#10
Length (Inches): 
2"
Quantity: 
1800
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
2" Length

Description

–
Features
  • Screws have 5/16 in. slotted hex head.
  • Screws are Zinc plated.
  • Drill-in screws are Type A.
  • Screws are single thread.

Specs

–
Size:

5/16"

Tip Style:

Drill Point

Bit Type:

Slotted

Hex

Quantity:

1800

Finish:

Zinc Plated

Product Type:

Screw

Shank Diameter:

#12

Length (Inches):

2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy