Apply to be a TradeMaster!
Main product image of #6 3/8" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Bronze (18,000 Pack)
Magnifying glass
Hover image to zoom

#6 3/8" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Bronze (18,000 Pack)

Brand:
Malco
SKU:
HW6X3/8ZMB
Rating:
(0)
Q&A:
(0)
#6 3/8" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Bronze (18,000 Pack)
Magnifying glass
Hover image to zoom
$598.88 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Color: 
Bronze
Quantity: 
18000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Color
Bronze
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
3/8" Length

Description

–
Features
  • Screws have 1/4 in. slotted hex head.
  • Available in a variety of colors.
  • Colors designed to match common gutter and trim coil colors.
  • Available colors include Almond, Classic Cream, Clay, Musket Bronze, Royal Brown and White.

Specs

–
Bit Type:

Slotted

Hex

Quantity:

18000

Color:

Bronze

Size:

1/4"

Tip Style:

Taper Point

Finish:

Zinc Plated

Product Type:

Screw

Length (Inches):

3/8"

Shank Diameter:

#6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy