Apply to be a TradeMaster!
Main product image of 1/4" Slotted Hex Sheet Metal Screw, Royal Brown (1,000 Pack)
Magnifying glass
Hover image to zoom

1/4" Slotted Hex Sheet Metal Screw, Royal Brown (1,000 Pack)

Brand:
Malco
SKU:
HW6X3/8ZRBT
Rating:
(0)
Q&A:
(0)
1/4" Slotted Hex Sheet Metal Screw, Royal Brown (1,000 Pack)
Magnifying glass
Hover image to zoom
$42.52 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Brown
Product Highlight: Length (Inches)
3/8" Length

Description

–
A unique thread design and quality controlled manufacture spell the Zip-In® difference. Zip-In's® sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's® penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In® screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Features:
  • Undercut-indented hex washer slotted head
  • Bright Zinc Plated
  • Burr Free
  • Full 1/4" (no. 8) head will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Undercut - always seats flush

Specs

–
Quantity:

1000

Shank Diameter:

#6

Color:

Brown

Tip Style:

Taper Point

Type:

Screw

Size:

1/4"

Length (Inches):

3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy