Apply to be a TradeMaster!
Main product image of #7 1/2" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Zip-in Self-Piercing Sheet Metal Screws, Black (Tub of 1,000)
Magnifying glass
Hover image to zoom

#7 1/2" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Zip-in Self-Piercing Sheet Metal Screws, Black (Tub of 1,000)

Brand:
Malco
SKU:
HW7X1/2ZBT
Rating:
(0)
Q&A:
(0)
#7 1/2" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Zip-in Self-Piercing Sheet Metal Screws, Black (Tub of 1,000)
Magnifying glass
Hover image to zoom
$40.36 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Length (Inches)
1/2"
Quantity
1000
Color
Black
Brown
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Length (Inches)
1/2" Length
Product Highlight: Color
Black
Product Highlight: Finish
Zinc Plated

Description

Features
  • Burr Free Hex Washer Slotted Head: No strip out of hex driver opening at any ring operation.
  • Undercut - Indented Hex Washer Slotted Head: Screw always seats flush
  • Combination Lead Double Thread: Starting thread machined down to the very tip of the screw point to instantly penetrate and engage in heavy gauge or light gauge layered sheet metal.
  • Sharp Tapered Point: Quality controlled heat treat process for strong screws that won't mushroom, break or walk and provide complete operator control.
  • Look for the Dots! The distinctive two-dot mark on top guarantees authenticity and the trusted quality of Malco's patented Zip-in lineup.

Specs

Product Type:

Screw

Length (Inches):

1/2"

Bit Type:

Slotted

Hex

Color:

Black

Finish:

Zinc Plated

Size:

1/4"

Quantity:

1000

Tip Style:

Taper Point

Shank Diameter:

#7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy