Apply to be a TradeMaster!
Main product image of #8 1" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)
Magnifying glass
Hover image to zoom

#8 1" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)

Brand:
Malco
SKU:
HW8X1ZG
Rating:
(0)
Q&A:
(0)
#8 1" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)
Magnifying glass
Hover image to zoom
$7.13 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
Color
Zinc
Quantity
100
10050035007000
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Color
Zinc
Product Highlight: Length (Inches)
1" Length

Description

Features
  • Zip-inscrews are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-drilling type.
  • Ultra sharp tapered point will not mushroom, break or walk.
  • Undercut-indented hex washer slotted head always seats flush.
  • Full 1/4 in. (No. 8) head will not strip out of hex driver opening at any-time during operation.
  • Complete operator control with precise hole alignment.

Specs

Tip Style:

Taper Point

Bit Type:

Slotted

Hex

Quantity:

100

Shank Diameter:

#8

Size:

1/4"

Finish:

Zinc Plated

Product Type:

Screw

Color:

Zinc

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy