This is a #8 1" (Length) 1/4" (Head Size) Painted Zip-in Register Screws, Brown (Bag of 100) manufactured by Malco.
| Product Type: | Screw |
|---|---|
| Quantity: | 500 |
| Finish: | Zinc Plated |
| Shank Diameter: | #8 |
| Length (Inches): | 1" |
| Tip Style: | Taper Point |
| Size: | 1/4" |
| Color: | Brown |