Apply to be a TradeMaster!
Main product image of MalcoEdge Multi-Size Hydraulic Tube Bender Kit
Magnifying glass
Hover image to zoom

MalcoEdge Multi-Size Hydraulic Tube Bender Kit

Brand:
Malco
SKU:
HYB-MALCO
Rating:
(0)
Q&A:
(0)
MalcoEdge Multi-Size Hydraulic Tube Bender Kit
Magnifying glass
Hover image to zoom
$395.25 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 5/16", 3/4", 3/8", 7/8", 1/2", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
Designed specifically for HVAC-R technicians, the MalcoEdge HYB Hydraulic Tube Bender Multi-Size Kit offers precision and versatility with seven mandrels covering popular tubing sizes from 1/4" to 7/8". The kit also includes three cross bars (1/4"-5/16", 3/8"-1/2"-5/8", and 3/4"-7/8") to accommodate a wide range of bending applications.
This heavy-duty hydraulic bender is engineered for professional use on copper and aluminum tubing commonly found in HVAC-R systems. The robust construction and easy-to-use design ensure clean, accurate bends every time, reducing material waste and increasing jobsite efficiency.

Features
  • Features seven mandrels covering tubing sizes from 1/4" to 7/8" for versatile HVAC-R applications.
  • Three Cross Bars Included - Supports a wide range of bends with cross bars sized 1/4"-5/16", 3/8"-1/2"-5/8", and 3/4"-7/8".
  • Heavy-Duty Hydraulic Design - Engineered for professional use on copper and aluminum tubing common in HVAC-R systems.
  • Accurate, Clean Bends - Robust construction and user-friendly design help reduce material waste and improve jobsite efficiency.
  • Ideal for HVAC-R Systems - Perfect for all of your tube bending needs

Specs

–
Size:

5/8"

5/16"

3/4"

3/8"

7/8"

1/2"

1/4"

Application:

Copper

Aluminum

Warranty:

Limited Lifetime

Product Type:

Bender

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy