Apply to be a TradeMaster!
Main product image of Andy 12 - Classic Aluminum Handled Snips
Magnifying glass
Hover image to zoom

Andy 12 - Classic Aluminum Handled Snips

Brand:
Malco
SKU:
M12A
Rating:
(1)
Q&A:
(0)
Andy 12 - Classic Aluminum Handled Snips
Magnifying glass
Hover image to zoom
$40.48 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.

Features:
  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3" (76.2 mm) Cutting Length - 12"
  • Pressure-fit Inset Blades (Replacement: M12ARB)

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wouldn't buy again for the purpose I needed.

Saw a review which said cuts steel siding and roofing like butter or paper. Not! Cuts flat stock easily but electric snips work much better. As far as all the humps and bumps of siding/roofing material it worked but was very tedious and scratched the finish surface.
Tom
Lehigh Valley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy