Apply to be a TradeMaster!
Main product image of 14" Andy Aluminum Handled Snips
Magnifying glass
Hover image to zoom

14" Andy Aluminum Handled Snips

Brand:
Malco
SKU:
M14N
Rating:
(1)
Q&A:
(0)
14" Andy Aluminum Handled Snips
Magnifying glass
Hover image to zoom
$43.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.

Features:
  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3-1/4" (82.6 mm) Cutting Length - 14"
  • Pressure-fit Inset Blades (M14N, MC14N)
  • Optional Snip Holster

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Blades for Tin Snips
SKU: M14NRB
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

works very well for vinyl siding
ROGER
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy