Apply to be a TradeMaster!
Main product image of MAX2000 - Classic Straight Cut Aviation Snips
Magnifying glass
Hover image to zoom

MAX2000 - Classic Straight Cut Aviation Snips

Brand:
Malco
SKU:
M2003C
Rating:
(0)
Q&A:
(0)
MAX2000 - Classic Straight Cut Aviation Snips
Magnifying glass
Hover image to zoom
M2003C has been discontinued
Discontinued July 22, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
AV3 Aviation Snips, Combo Cut
Brand:
Malco
SKU:AV3
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Malco MAX2000 Classic Aviation Snips are the first choice for precise, professional, results – any way you cut it! Get a grip on the grip that fits with the original Malco aviation snips. Nothing outcuts, outmaneuvers or outlasts MAX snips. The Malco Max2000 Classics feature classic-style grips with a quick latch release. The handles will not loosen due to permanent riveted handles. These snips are going to be reliable and have durable compound leverage all while providing a generous cutting length. These USA made snips feature alloy steel blades with a serrated lower jaws for solid gripping power in sheet metals, vinyl plastic, layered metals and seams (including “S” cleats). Rated for 22 gauge Stainless, Galvanized and Mild steel. Made in the USA.

Features:
  • Straight cut aviation snips with classic-style grips
  • Quick latch release
  • Permanent riveted handles will not loosen
  • Reliable and durable compound leverage
  • Cutting blades provide generous cutting lengths

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm