Apply to be a TradeMaster!
Main product image of Andy 12 - Lightweight Aluminum Handled Combination Snips
Magnifying glass
Hover image to zoom

Andy 12 - Lightweight Aluminum Handled Combination Snips

Brand:
Malco
SKU:
MC12N
Rating:
(0)
Q&A:
(0)
Andy 12 - Lightweight Aluminum Handled Combination Snips
Magnifying glass
Hover image to zoom
$43.08 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sleek styling, easy blade replacement and larger handles make the Andy™ Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy™ Snip fast and easy. Blade replacement is easily accomplished in the field.

Features:
  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3" (76.2 mm) Cutting Length - 12"
  • Pressure-fit Inset Blades (Replacement blade: MC12NRB).

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy