Apply to be a TradeMaster!
Main product image of 7-1/4" Steel Cutting Circular Saw Blade
Magnifying glass
Hover image to zoom
7-1/4" Steel Cutting Circular Saw Blade
Magnifying glass
Hover image to zoom
$87.11 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter
Product Highlight: RPM
5800 RPM

Description

–
Specially formulated, tough c-6 carbide tipped blade fits all popular brands of portable circular saws. Lasts up to 30 times longer than abrasive disks for cutting unhardened ferrous metal. Makes true, flat cuts in standing seam metal roofing and metal building panels without burning paint or protective coatings. Also makes clean cuts in metal studs, light angle iron and thin walled pipe.

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

7-1/4"

Type:

Saw Blade

RPM:

5800

Arbor:

5/8"

Teeth:

56

Teeth per Inch:

7.72

Tooth Design:

TCG

Blade Material:

Carbide

Kerf:

.060"

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy