Apply to be a TradeMaster!
Main product image of Andy Vinyl -  Combination Cutting Snip
Magnifying glass
Hover image to zoom

Andy Vinyl - Combination Cutting Snip

Brand:
Malco
SKU:
MV12
Rating:
(3)
Q&A:
(0)
Andy Vinyl -  Combination Cutting Snip
Magnifying glass
Hover image to zoom
$52.37 each
In Stock
In Stock
Get 4 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Cut through heavy vinyl siding lockseams and more with ease! The MV12 Aluminum Handled Snip is part of the legendary ANDY SNIP line of "lightweight snips with the strength of steel". This unique Andy combination snip design features a knife-like cutting edge to produce a smooth slicing action for easy one-hand operation. The user simply grasps the snip with the red grip up for optimal blade alignment when making straight cuts or left or right circular cuts in a variety of non-ferrous materials including: layered components of heavy-grade vinyl siding, aluminum trim coil, landscape edging, vinyl flooring, carpeting and leather. Replacement blades are available and are easily installed in the field. Please note that the versatile Andy MV12 Snip is NOT FOR CUTTING STEEL.

Features:
  • Strong aluminum frame with comfortable vinyl grips.
  • Big 3-inch (76 mm) high carbon steel blades with a knife-like edge.
  • Makes precise left or right circular cuts to 6-inch (15 cm) diameter and fast straight cuts.
  • Cuts thick or layered vinyl and a variety of other flexible non-ferrous materials.

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best Customer Service Ever!

My package was lost and at your cost a replacement was sent next day and my husband has never been happier! He has done vinyl siding for many years, and says the "Andy Snip" is the best. I absolutely have recommended you to family and friends.
Sam
North Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend these shears ...metal or vinyl

I cut heavy vinyl floor tile....true cut...inside outside corners...a little heavy but when you squeeze they cut quickly and strait...nothing bad to say
Lenny
Altoona,PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another great Malco tool

In my opinion Malco makes the best line of vinyl siding tools. SupplyHouse had the best price and shiiping was fast! cant go wrong with vendor or there products
DBT
New Hampshire
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy