Apply to be a TradeMaster!
Main product image of Sheet Metal Hammer w/ Vinyl Grip (12-Oz Setting)
Magnifying glass
Hover image to zoom

Sheet Metal Hammer w/ Vinyl Grip (12-Oz Setting)

Brand:
Malco
SKU:
RH4V
Rating:
(0)
Q&A:
(0)
Sheet Metal Hammer w/ Vinyl Grip (12-Oz Setting)
Magnifying glass
Hover image to zoom
$76.11 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
One-piece forged, I-beam construction. Full-polished heads with beveled face and pein are corrosion resistant. Hammer sections are individually hardened and tempered for strength and resiliency. Molded-on vinyl grips minimize recoil and offer excellent comfort, non-slip gripping and durability.

Specs

–
Product Type:

Hammer

Length (Inches):

11"

Weight:

12 oz

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy