Apply to be a TradeMaster!
Main product image of Channel Shear
Magnifying glass
Hover image to zoom

Channel Shear

Brand:
Malco
SKU:
SRC24A
Rating:
(4)
Q&A:
(0)
Channel Shear
Magnifying glass
Hover image to zoom
$557.25 each
In Stock
In Stock
Get 5 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Compound leverage shear cuts through 20 gauge metal studs and runner faster, easier and more economically than any other tool on the market. Shear completes cut in one easy stroke without deforming metal channel. Die assembly assures that cutting action is clean and precise. Hollow ground hardened steel blade can be resharpened or replaced. A 36" (91 cm) long handle provides additional leverage making cutting with this shear almost effortless. Lightweight and portable enough to be where you want it, when you want it. Model SRC24A cuts 3 basic channel sizes 1-5/8, 2-1/2 & 3-5/8" (4, 7, 9 cm) stud and accommodating runners. Shear features rugged all steel and bolt construction. Handle has red vinyl comfortable grips.

Features:
  • Cuts both Stud and Runner Sizes: 1 5/8", 2 1/2", and 3 5/8" inches (4, 7, 9 cm)
  • Compound Leverage
  • Stable Base
  • Replaceable Blade

Specs

–
Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Best metal studs cutter

This save a lot of times and less pain on the wrist due to using a handheld shear. This tool cut cleans and straight cuts. I wish I would known about this tool earlier thru all my big projects.
Wolfgang
Oklahoma City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No regrets

Definitely worth the price of admission. Fast and efficient working with 20ga metal framing.
Mike
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase

Easily cuts 25ga studs and track. Like being able to use it on the floor or mount it in a table. Good not having the noise of a cutoff saw.
Brad
Lansing, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Works as advertised
Cezar
Chicago, Il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy