Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" - 5/8" 4-Piece Tube Bender Kit
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" - 5/8" 4-Piece Tube Bender Kit

Brand:
Malco
SKU:
TBK4
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" - 5/8" 4-Piece Tube Bender Kit
Magnifying glass
Hover image to zoom
$63.75 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 5/8", 3/8", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge 4-Tube Bender Kit is engineered for crush-free tube bending during HVAC, refrigeration, and plumbing installations. Designed to prevent kinks, flattening, or crushing of copper tubing, this color-coded set supports sizes from 1/4" to 5/8". Each support facilitates smooth, damage-free bends, ensuring reliable system performance and preventing flow restrictions. The kit includes reusable closure straps and a resealable bag for organized storage. Built for multiple uses and backed by a limited lifetime warranty, this set is an essential tool for clean, efficient line installations.

Features
  • 4 Color-Coded Tube Benders - Includes Red 1/4", Green 3/8", Yellow 1/2", and Blue 5/8" supports for fast identification and use.
  • Prevents Tube Crushing - Maintains tube shape during bending to avoid installation-related failures.
  • Engineered for repeated use without degradation, ideal for multiple installations.
  • Comes in a resealable open/close bag with reusable straps for easy organization.
  • Allows smooth bending without flattening, preserving system flow integrity.

Specs

–
Size:

1/2"

5/8"

3/8"

1/4"

Warranty:

Limited Lifetime

Product Type:

Bender

Application:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy