Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" - 7/8" Multi-Size Tube Bender Kit
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" - 7/8" Multi-Size Tube Bender Kit

Brand:
Malco
SKU:
TBMS
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" - 7/8" Multi-Size Tube Bender Kit
Magnifying glass
Hover image to zoom
$259.25 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2", 7/8", 3/8", 5/16", 5/8", 3/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TBMS Tube Bender Color-Coded Multi-Size Kit is engineered for HVAC, refrigeration, and plumbing professionals who need precision tube bending without the risk of kinks or flattening. This manual bender set includes multiple form sizes for creating smooth, consistent bends in soft copper and aluminum tubing. Perfect for line set installations, evaporator coil connections, and tight-radius turns, the TBMS kit delivers field-ready performance in a compact, easy-to-use design.

Features
  • Multi-Size Capability - Includes interchangeable color-coded bending form sizes to accommodate a range of tubing diameters.
  • Ensures smooth 90° and 180° bends without collapsing the tube.
  • Manual Control - Provides accurate, hands-on bending for precise fit and finish.
  • Built to withstand daily use in HVAC and refrigeration environments.
  • Portable & Organized - Comes in a compact case for easy transport and storage.

Specs

–
Size:

1/4"

1/2"

7/8"

3/8"

5/16"

5/8"

3/4"

Application:

Aluminum

Copper

Product Type:

Bender

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy