Apply to be a TradeMaster!
Main product image of MalcoEdge 1/8" - 7/8" Tube Cutter
Magnifying glass
Hover image to zoom

MalcoEdge 1/8" - 7/8" Tube Cutter

Brand:
Malco
SKU:
TC1010
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/8" - 7/8" Tube Cutter
Magnifying glass
Hover image to zoom
$27.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge Tube Cutter (1/8"-7/8") is engineered for professionals who demand smooth, accurate cuts across copper, aluminum, and steel tubing up to 0.04" thick. Featuring a titanium-plated cutting wheel, this tool delivers long-lasting sharpness and resistance to wear. The patented Smart Spring Design provides automatic cutting force, maintaining consistent pressure without the need for manual adjustment. As the cutting wheel conforms to the tube's shape, it produces clean, vibration-free cuts-ideal for HVAC, refrigeration, and plumbing applications. Built for durability and precision, this cutter ensures performance in every rotation.

Features
  • Cuts tubing from 1/8" to 7/8", ideal for HVAC, plumbing, and refrigeration use.
  • Provides long-lasting performance and resistance to wear and corrosion.
  • Spring-loaded pressure automatically adjusts the blade during cutting-no need to re-tighten.
  • Cutting wheel conforms to the shape of the tube for a clean, precise cut every time.
  • Durable construction and precise cutting performance for HVAC, plumbing, and refrigeration jobs.

Specs

–
Warranty:

Limited Lifetime

Product Type:

Tubing Cutter

Application:

Steel

Copper

Aluminum

Cutting Capacity:

1/8" to 7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy