Apply to be a TradeMaster!
Main product image of MalcoEdge 1/8" - 1-1/4" Tube Cutter
Magnifying glass
Hover image to zoom

MalcoEdge 1/8" - 1-1/4" Tube Cutter

Brand:
Malco
SKU:
TC1012
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/8" - 1-1/4" Tube Cutter
Magnifying glass
Hover image to zoom
$43.35 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TC1012 Tube Cutter 1/8"-1-1/4" is built for professional-grade cutting of copper, aluminum, and steel tubing up to 0.04" thick. This tool features a titanium-plated cutting wheel for extended life, precision cuts, and corrosion resistance. Its patented Smart Spring Design automatically advances the tool with consistent pressure, eliminating the need for manual adjustments mid-cut. The cutting wheel adjusts to the tube's shape for smooth, even rotation, reducing effort and ensuring a clean, burr-free finish. Ideal for HVAC, plumbing, and industrial applications, this cutter offers reliability, speed, and accuracy in every cut.

Features
  • Cuts tubing from 1/8" to 1-1/4", ideal for HVAC, plumbing, and refrigeration use.
  • Provides long-lasting sharpness and resistance to wear and corrosion.
  • Spring-loaded pressure automatically adjusts the blade during cutting-no need to re-tighten.
  • Blade conforms to the shape of the tube for a clean, precise cut every time.
  • Durable construction and precise cutting performance for HVAC, plumbing, and refrigeration jobs.

Specs

–
Cutting Capacity:

1/8" to 1-1/4"

Application:

Aluminum

Copper

Steel

Product Type:

Tubing Cutter

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy