Apply to be a TradeMaster!
Main product image of MalcoEdge 1/8" - 1-5/8" Tube Cutter
Magnifying glass
Hover image to zoom

MalcoEdge 1/8" - 1-5/8" Tube Cutter

Brand:
Malco
SKU:
TC1013
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/8" - 1-5/8" Tube Cutter
Magnifying glass
Hover image to zoom
$50.15 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TC1013 Tube Cutter 1/8"-1-5/8" is a high-capacity cutter designed for professionals who need reliable, clean cuts on copper, aluminum, and thin-wall steel tubing. Featuring a titanium-plated cutting wheel, this tool resists wear and corrosion while delivering smooth, precise cuts. The patented Smart Spring Design ensures automatic tool advancement, applying consistent cutting pressure without the need for manual adjustments. As the cutting wheel conforms to the shape of the tube, it enables smooth, controlled motion, minimizing deformation and reducing cutting effort. This rugged cutter is built to handle larger diameter tubing with confidence in HVAC, plumbing, and refrigeration applications.

Features
  • Cuts tubing from 1/8" to 1-5/8", ideal for HVAC, plumbing, and refrigeration use.
  • Cuts Steel up to 0.04" Thick - Suitable for copper, aluminum, and thin-wall steel applications.
  • Spring-loaded system eliminates the need for manual adjustment during operation.
  • Cutting wheel conforms to the shape of the tube for a clean, precise cut every time.
  • Durable and precise, perfect for HVAC techs, plumbers, and mechanical contractors.

Specs

–
Warranty:

Limited Lifetime

Application:

Steel

Copper

Aluminum

Product Type:

Tubing Cutter

Cutting Capacity:

1/8" to 1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy