Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" - 1-1/4" Heavy Duty Tube Cutter
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" - 1-1/4" Heavy Duty Tube Cutter

Brand:
Malco
SKU:
TC1014
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" - 1-1/4" Heavy Duty Tube Cutter
Magnifying glass
Hover image to zoom
$59.83 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TC1014 Heavy Duty Tube Cutter (1/4"-1-1/4") is engineered for high-strength performance in demanding cutting applications. Built with a titanium-plated cutting wheel, this tool slices through copper, aluminum, and steel tubing up to 0.12" thick with precision and durability. The patented Smart Spring Design ensures consistent cutting pressure throughout the cut, removing the need for manual adjustments. The cutting wheel naturally adjusts to the tube's shape for smooth, burr-free cutting and a professional finish. Ideal for heavy-duty HVAC, plumbing, and industrial applications, this cutter delivers reliability cut after cut.

Features
  • Heavy-Duty Cutting Capacity - Cuts tubing from 1/4" to 1-1/4", including heavy-gauge steel.
  • Titanium-Plated Cutting Wheel - Enhances cutting edge strength and wear resistance for long-lasting use.
  • Spring-loaded system eliminates the need for manual adjustment during operation.
  • Cutting wheel conforms to the shape of the tube for a clean, precise cut every time.
  • Durable and precise, perfect for HVAC techs, plumbers, and mechanical contractors.

Specs

–
Application:

Aluminum

Steel

Copper

Warranty:

Limited Lifetime

Product Type:

Tubing Cutter

Type:

Heavy-Duty

Cutting Capacity:

1/4" to 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy