Apply to be a TradeMaster!
Main product image of MalcoEdge 3/8" - 2-5/8" Quick Adjust Tube Cutter
Magnifying glass
Hover image to zoom

MalcoEdge 3/8" - 2-5/8" Quick Adjust Tube Cutter

Brand:
Malco
SKU:
TC1015
Rating:
(0)
Q&A:
(0)
MalcoEdge 3/8" - 2-5/8" Quick Adjust Tube Cutter
Magnifying glass
Hover image to zoom
$101.15 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TC1015 Quick Adjust Tube Cutter (3/8"-2-5/8") is built for fast, accurate cutting of large-diameter copper, aluminum, and steel tubing. With a titanium-plated cutting wheel, this cutter provides long-lasting edge retention, corrosion resistance, and clean, burr-free cuts. Designed for speed and precision, the quick-adjust mechanism allows fast sizing changes, while the patented Smart Spring Design ensures automatic cutting pressure-eliminating the need to manually adjust during operation. Ideal for HVAC, plumbing, and industrial applications, the cutting wheel adapts to the shape of the tube for smooth, controlled rotation with every use.

Features
  • Cuts tubing from 3/8" to 2-5/8", ideal for HVAC, plumbing, and refrigeration use.
  • Titanium-Plated Cutting Wheel - Delivers enhanced durability, smooth performance, and corrosion resistance.
  • Spring-loaded system eliminates the need for manual adjustment during operation.
  • Cutting wheel conforms to the shape of the tube for a clean, precise cut every time.
  • Durable and precise, perfect for HVAC techs, plumbers, and mechanical contractors.

Specs

–
Application:

Aluminum

Steel

Copper

Cutting Capacity:

3/8" to 2-5/8"

Product Type:

Tubing Cutter

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy