Apply to be a TradeMaster!
Main product image of MalcoEdge 1" Tubing Expander Head
Magnifying glass
Hover image to zoom

MalcoEdge 1" Tubing Expander Head

Brand:
Malco
SKU:
TEH1000
Rating:
(0)
Q&A:
(0)
MalcoEdge 1" Tubing Expander Head
Magnifying glass
Hover image to zoom
$93.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TEH1000 Tubing Expander Head is built for 1-inch copper and aluminum lines used in HVAC and refrigeration. It provides strong, clean expansions that allow for direct connections, saving time and reducing potential leak points. The head's steel construction ensures reliable performance in even the most demanding environments. It integrates seamlessly with MalcoEdge TEMS expander tool for fast, dependable operation.

Features
  • 1" Exansion Head - For larger diameter HVAC tubing.
  • Consistent Performance - Produces smooth, burr-free expansions every time.
  • Resists wear and maintains shape under pressure
  • Made for high-pressure expansion work.
  • Leak-Resistant Results - Expands tubing for direct connections without couplings.

Specs

–
Product Type:

Tube Expander

Application:

Aluminum

Copper

Size:

1"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy