Apply to be a TradeMaster!
Main product image of MalcoEdge 5/16" Tubing Expander Head
Magnifying glass
Hover image to zoom

MalcoEdge 5/16" Tubing Expander Head

Brand:
Malco
SKU:
TEH3125
Rating:
(0)
Q&A:
(0)
MalcoEdge 5/16" Tubing Expander Head
Magnifying glass
Hover image to zoom
$76.50 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TEH3125 Tubing Expander Head adds 5/16-inch capacity to the TEMS multi-size expander kit, making it ideal for expanding small-diameter copper and aluminum tubing in mini-split and compact HVAC systems. Designed for use MalcoEdge TEMS expander, this precision-machined head delivers tight, uniform expansions that eliminate the need for couplings, improving system reliability and installation speed.

Features
  • 5/16" Expansion Head - Designed for mini-split and small-capacity HVAC system tubing.
  • Compatible with TEMS Kit - Seamlessly fits MalcoEdge manual expander tool.
  • Clean, Consistent Expansions - Ensures tight, leak-resistant tubing connections.
  • Withstands repeated use in professional environments.
  • Enables direct tube-to-tube connections for cleaner installs.

Specs

–
Warranty:

Limited Lifetime

Application:

Copper

Aluminum

Product Type:

Tube Expander

Size:

5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy