Apply to be a TradeMaster!
Main product image of MalcoEdge 1/2" Tubing Expander Head
Magnifying glass
Hover image to zoom

MalcoEdge 1/2" Tubing Expander Head

Brand:
Malco
SKU:
TEH500
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/2" Tubing Expander Head
Magnifying glass
Hover image to zoom
$76.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TEH500 Tubing Expander Head is a 1/2-inch precision tool designed for creating smooth, leak-resistant swages in copper and aluminum HVAC lines. Built for compatibility with MalcoEdge TEMS expander tool, this head allows technicians to eliminate fittings and brazing by expanding tubing ends for direct connections. Its hardened steel construction ensures long-lasting performance and consistent results in high-pressure service environments.

Features
  • Engineered for field durability
  • 1/2" Expansion Head - Ideal for expanding soft copper and aluminum tubing in HVAC systems.
  • Uniform Performance - Produces tight, professional-grade tube expansions.
  • Durable Steel Construction - Engineered to resist wear and maintain accuracy over time.
  • Leak-Resistant Results - Expands tubing for direct connections without couplings.

Specs

–
Product Type:

Tube Expander

Warranty:

Limited Lifetime

Application:

Copper

Aluminum

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy