Apply to be a TradeMaster!
Main product image of MalcoEdge TEMS Tubing Expander Kit
Magnifying glass
Hover image to zoom

MalcoEdge TEMS Tubing Expander Kit

Brand:
Malco
SKU:
TEMS
Rating:
(0)
Q&A:
(0)
MalcoEdge TEMS Tubing Expander Kit
Magnifying glass
Hover image to zoom
$467.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge TEMS Tubing Expander Multi-Size Kit includes nine color-coded expander heads and is an essential tool for HVAC professionals performing expanding tasks on copper and aluminum lines. Designed to eliminate the need for couplings and fittings, this manual expander creates precise, uniform expansions across multiple tubing sizes. Perfect for AC and refrigeration installations, the TEMS kit delivers dependable, leak-resistant connections with smooth finishes and consistent performance in the field.

Features
  • Multi-Size Expander Kit - Includes nine color-coded expander heads for multiple tubing diameters, making it ideal for a wide range of applications.
  • Manual Expanding Tool - Offers full control for precise expansion of soft copper and aluminum tubing.
  • Leak-Resistant Connections - Creates uniform joints that reduce the need for couplings and additional potential leak points.
  • Built for repeated use in demanding HVAC jobsite conditions.
  • Portable & Organized - Comes in a compact case for easy transport and storage.

Specs

–
Size:

1/4"

1/2"

1"

5/16"

3/4"

7/8"

5/8"

3/8"

1-1/8"

Warranty:

Limited Lifetime

Product Type:

Tube Expander

Application:

Aluminum

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy