Apply to be a TradeMaster!
Main product image of MalcoEdge Heavy Duty Tubing Inside/Outside Reamer
Magnifying glass
Hover image to zoom

MalcoEdge Heavy Duty Tubing Inside/Outside Reamer

Brand:
Malco
SKU:
TR-MALCO
Rating:
(0)
Q&A:
(0)
MalcoEdge Heavy Duty Tubing Inside/Outside Reamer
Magnifying glass
Hover image to zoom
$25.50 each
In Stock
In Stock
Get 18 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Aluminum

Description

–

Product Overview

The MalcoEdge HD Tubing Inside/Outside Reamer is a heavy-duty tube tool designed for quick and efficient pipe edge preparation. It features a durable aluminum body and four corosion resistant blades for reaming both the inside and outside of tubing.

Compatible with copper, aluminum, PVC, and PPR pipes from 3/16" to 1-3/8" O.D., this tool is built for HVAC professionals who need reliable performance on the job. The dual-purpose design simplifies tasks like cleaning and deburring pipe ends before connections.


Features

  • Equipped with 4 sharp corosion resistant reamer blades that help you smooth the ends (interior and exterior) of the tubes
  • Suitable for Copper/Aluminum/PVC/PPR pipes with Outer Diameters ranging from 3/16" to 1-3/8"
  • Suitable for long-term use
  • Can be easily stored in your toolbox
  • Heavy-duty with durable aluminum body

Specs

–
Size:

3/16"

5/16"

3/4"

3/8"

1"

1-1/8"

1/4"

1-3/8"

5/8"

7/8"

1-1/4"

1/2"

Application:

Copper

Plastic

PVC

Aluminum

Pipe Size:

3/16" to 1-3/8"

Product Type:

Reamer

Warranty:

Limited Lifetime

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy