Apply to be a TradeMaster!
Main product image of Double Cutting TurboShear
Magnifying glass
Hover image to zoom

Double Cutting TurboShear

Brand:
Malco
SKU:
TSMD
Rating:
(3)
Q&A:
(0)
Double Cutting TurboShear
Magnifying glass
Hover image to zoom
$169.39 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Make your drill a double-cut metal shear. Now you can get double-cut performance in a Versatile Malco TurboShear. The versatile model TSMD TurboShear Drill Attachment fits a corded or cordless drill you already own. A compact telescoping clamp accommodates both length and width of any size motor housing, including smaller impact drivers, to ensure easy one-hand operation. Optional spacers are stored on clamp for large motor housings. The clamp collar allows the shear head to be rotated 360° and set in any position for optimum tool clearance. The blades of Malco Double-Cut TurboShears remove a narrow spiral scrap from the tool path to produce a clean, straight edge on both sides of the cut. These blades can approach a cut from either end to produce a quality work-piece edge. They can also navigate up to 90° outside profiles of metal roofing panels, or metal ductwork, and are beefy enough to cut through seams! And you can easily disengage Malco Double-Cut Blades from the cutting path or quickly re-engaged to continue cutting. The long lasting carbon steel blades are also easily replaced on the job.

Features:
  • Fits a drill you already own.
  • Produces clean edge on both sides of cut.
  • Approaches cut from either end.
  • Navigates 90° outside profiles.
  • Cuts through seams.
  • Long lasting blades also easily replaceable.

Specs

–
Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Cuts like butter

Got this to help when cutting metal duct. It really makes a smooth cut and did a great job without wearing my hands out. It attached to my drill with ease. If you have a lot of metal to cut this will make it go much quicker. Time = Money!
Dave
New Orleans, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great product cut a heavy gauge steel well.
Mike
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent tool

I would buy this again and it's made in the USA.
Ron the chinker
Butler Ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy