Apply to be a TradeMaster!
Main product image of TurboShear Slate - Cutting Drill Attachment
Magnifying glass
Hover image to zoom

TurboShear Slate - Cutting Drill Attachment

Brand:
Malco
SKU:
TSNS1
Rating:
(0)
Q&A:
(0)
TurboShear Slate - Cutting Drill Attachment
Magnifying glass
Hover image to zoom
$227.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lightweight shear head for easy one-hand control.

Telescoping Clamp fits large or small drill housing.

Make your power drill a powerful slate-cutting shear! The Malco Turboshear Model TSNS1 quickly inserts into the chuck of most corded or cordless drills. This versatile and “portable” TurboShear requires less force than other slate-cutting methods. An operating speed of 1400 to 2000 RPM ensures optimal performance and control for making fast straight, angled or curved cuts in 4 to 8 mm natural roofing slate. Cutting slate with finished side up produces an authentic-looking, hand-cut appearance. And a padded skid plate prevents scratches to the exposed slate finish. A streamlined, lightweight aluminum shear head and telescoping drill clamp make this compact attachment adjustable for both length and width of the drill housing to go where the work is. Smooth, easy one-hand operation always leaves a free hand to steady the work when making cuts on a bench or rooftop. Cut thousands of linear feet of roofing slate quickly and easily all season long! You can even rotate the tool’s skid plate to maximize acceptable cutting life. And the long-wearing blade and skid plate are also easily replaced on the job.

Drill Requirements: Min 1/4 in (6.35mm) Chuck, Min 14.4 V-DC/Max 7 A-AC

Note: Compatible with all current and pre-existing Malco TurboShears in the market. Use it to make the orginal TS1 TurboShear a one-hand operation by adding a clamp, or to replace the clamp of any of the following TurboShear models: TSHD, TSF1, TSF2, TSS1 or TSNS1.

Specs

–
Type:

Roofing Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy