Apply to be a TradeMaster!
Main product image of 10" Compact Ultra Light Metal-Cutting Combination Snips
Magnifying glass
Hover image to zoom

10" Compact Ultra Light Metal-Cutting Combination Snips

Brand:
Malco
SKU:
ULC10
Rating:
(0)
Q&A:
(0)
10" Compact Ultra Light Metal-Cutting Combination Snips
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Heavyweight attitude at only 9.5 ounces. This compact, metal-cutting combination snips offers full size handling and performance to tackle whatever the work is, wherever it is. A feather-light, 10-inch (254 mm) polymer frame features comfortable full-size, protective handle loops that are easy to grasp and leverage. And big 3-inch (76 mm) long blades ensure an efficient, controlled cut. This versatile combination snip makes clean, easy straight cuts and left or right circles and squares in 26-gauge (0.56 mm) Galvanized and (0.46 mm) Mild Steels as well as aluminum siding and coil stock. The long-life carbon steel blades are also easily replaceable on the job. Fully threaded brass inserts are thermally anchored in the blade recesses of the polymer frame to ensure holding power and thread integrity for worry-free blade changes.

Features:
  • Easily cuts up to 26-gauge (0.56) galvanized and (0.46 mm) mild steels.
  • Ultra lightweight,only 9.5 ounces, compact and maneuverable.
  • Full-size handles loops.
  • Big 3-inch (76 mm) carbon steel blades that are easily replaceable.
  • Easy Blade replacement
  • Made in the USA.

Specs

–
Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy