Apply to be a TradeMaster!
Main product image of 10" Compact Ultra Light Vinyl-Cutting Combination Snips
Magnifying glass
Hover image to zoom

10" Compact Ultra Light Vinyl-Cutting Combination Snips

Brand:
Malco
SKU:
ULV10
Rating:
(0)
Q&A:
(0)
10" Compact Ultra Light Vinyl-Cutting Combination Snips
Magnifying glass
Hover image to zoom
$37.35 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Malco ULV10 Heavyweight attitude at only 8.8 ounces (249 g). This compact, vinyl-cutting combination snips offers full size handling and performance to tackle whatever the work is, wherever it is. A feather-light, 10-inch (254 mm) polymer frame features comfortable full-size, protective handle loops that are easy to grasp and leverage and big 3-inch (76 mm) long blades ensure an efficient, controlled cut. The upper blade features an extremely sharp beveled, knife-like edge for easy starting and cutting in thick vinyl, or hard vinyl siding seams. This versatile specialized combination snip makes clean, easy straight cuts and left or right circles and squares in vinyl as well as other pliable, non-ferrous materials including: aluminum coil stock, house wrap, roofing felt, ice and water shield, roofing membrane, dense rubber padding, and more. The long-life carbon steel blades are also easily replaceable on the job. Fully threaded brass inserts are thermally anchored in the blade recesses of the polymer frame to ensure holding power and thread integrity for worry-free blade changes.

Features:
  • This versatile specialized combination snip makes clean, easy straight cuts and left or right circles and squares in vinyl as well as other pliable, non-ferrous materials including: aluminum coil stock, house wrap, roofing felt, ice and water shield, roofing membrane, dense rubber padding, and more
  • Ultra lightweight, only 8.8 ounces, compact and maneuverable.
  • Full-size handles loops.
  • Big 3-inch (76 mm) carbon steel blades that are easily replaceable.
  • Made in the USA.

Specs

Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy