Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Review Score
–
5 Filter (2)
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Garden Hose Fittings
Male Hose x Male Hose Adapters
Male Hose x Male Hose Adapters
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
GHMB075 Compare Checkbox
Compare
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter
SKU:
GHMB075
Bluefin
SKU:
GHMB075
Brand:
Bluefin
(1)
–
+
$5.28
each
BOX UP & SAVE 14%
–
+
$90.80 box of 20
$4.54
each
ADD TO CART
Add to List
In Stock
Get 385 by
Tue, Nov 17
Total Available: 1,894
In Stock
Get 385 by
Tue, Nov 17
Total Available: 1,894
Add to List
G20008 Compare Checkbox
Compare
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter (86GHT)
SKU:
G20008
Jones Stephens
SKU:
G20008
Brand:
Jones Stephens
(2)
–
+
$7.30
each
BOX UP & SAVE 12%
–
+
$128.20 box of 20
$6.41
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Nov 17
Total Available: 71
In Stock
Get 12 by
Tue, Nov 17
Total Available: 71
Add to List
G20108 Compare Checkbox
Compare
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter (Lead Free)
SKU:
G20108
Jones Stephens
SKU:
G20108
Brand:
Jones Stephens
–
+
$6.95
each
ADD TO CART
Add to List
In Stock
Get 14 by
Fri, Nov 20
In Stock
Get 14 by
Fri, Nov 20
Add to List
GHMH075LF Compare Checkbox
Compare
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter (Lead Free)
SKU:
GHMH075LF
Bluefin
SKU:
GHMH075LF
Brand:
Bluefin
–
+
$4.75
each
ADD TO CART
Add to List
In Stock
Get 798 by
Tue, Nov 17
Total Available: 2,252
In Stock
Get 798 by
Tue, Nov 17
Total Available: 2,252
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Male Hose x Male Hose Adapters
This category contains garden hose fittings with the specific connection of Male Hose x Male Hose.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video